
HS1810B10 Round Hex 3x12In Scaling, PK10
Mfr # HS1810B10
Zoro # G0774055
product price: $30.19
/eaSold in multiples of 10 for $301.90
Key Features
Impact Rated
No
Overall Length
12 in
Head Width
3 in
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Spline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1810B10
Zoro #
G0774055
UPC #
346376906
Country of Origin
Italy
Dimensions
Overall Length
12 in
Head Width
3 in
Shank Diameter
3/4 in
Details
Item
Chisel for Spline Tool
Impact Rated
No
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Spline
Cutting Application
Surface Material Removal
For Tool Type
Rotary Hammer
Cutting Direction
Right Hand
Material - Machining
Steel
Chisel Type
Scaling Chisel
Measurement System
Fractional Inch
Chisel Collar Shape
Flat
Primary Material Application
Concrete; Masonry
Description
Chisel for Spline Tool, Chisel Type Scaling Chisel, Shank Type - Machining Spline, Shank Diameter 3/4 in, Measurement System Fractional Inch, Head Width 3 in, Overall Length 12 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.