Zoro Homepage

Icon Wiper Blade, 21B

  • Mfr # 21B

  • Zoro # G2127593


product price: $27.15
/ea

Key Features

Type
Beam
Material
EPDM (Blade); Steel (Frame)
Length
21 in
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21B
Zoro #
G2127593
UPC #
89054058425
Country of Origin
Unknown

Dimensions

Length
21 in

Details

Type
Beam
Material
EPDM (Blade); Steel (Frame)
Frame Color
Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.