ILLUMINATOR, 940NM, MEDIUM RANGE
Mfr # IIR-50940-MR
Zoro # G116517659
product price: $795.99
/ea
Free Shipping & Returns
Key Features
Width
4.3 in
Height
4.5 in
Depth
3 in
Features
Adjustable Light Intensity, Interchangeable Lens, Adjustable, Self-cleaning Lens Coating, Robust, IP66, Adjustable Built-in Photocell, Night Vision, Surface Mount
Material
Anodized Aluminum, Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IIR-50940-MR
Zoro #
G116517659
UPC #
800549815444
Country of Origin
China
Dimensions
Width
4.3 in
Height
4.5 in
Depth
3 in
Details
Item
Infrared Illuminator
Features
Adjustable Light Intensity, Interchangeable Lens, Adjustable, Self-cleaning Lens Coating, Robust, IP66, Adjustable Built-in Photocell, Night Vision, Surface Mount
Material
Anodized Aluminum, Polycarbonate
Device Supported
Surveillance Camera
Input Voltage
24 V AC, 32 V DC, 12 V DC
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.