Impact Drill Bit, 1/16" Size, 1-7/8" L
Mfr # TI2131IM
Zoro # G8041078
product price: $4.95
/eaKey Features
Overall Length
2 in
Shank Type - Machining
Quick-Change Hex
Drill Bit Size
1/16 in
Shank Hex Size
1/4 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI2131IM
Zoro #
G8041078
UPC #
000346471366
Country of Origin
China
Dimensions
Overall Length
2 in
Drill Bit Size
1/16 in
Shank Hex Size
1/4 in
Flute Length
1 in
Shank Dia.
1/4"
Drilling Depth
1/2"
Depth:Dia. Ratio
16xD
Maximum Drilling Depth
1 in
Details
Item
Hex Shank Drill Bit
Shank Type - Machining
Quick-Change Hex
Material - Machining
High Speed Steel
Finish - Machining
TiN
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Impact Rated
Yes
Features
118 Degrees
Decimal Equivalent
0.0625
Primary Material Application
Steel
Primary Material Application ISO Code
O
Flute Type
Spiral
Impact Rating
Impact Rated
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Standards
Not Rated
Description
Hex Shank Drill Bit, 1/16 in, Drill Bit Point Angle 118 Degrees , Drill Bit Point Type Split Point, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.