Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 11/64" Size, 3-1/4" L
Mfr # BL4138IM
Zoro # G8094320
product price: $2.59
/ea
Not eligible for select promotions
$2.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Size 11/64 in
- Drilling Depth 1-3/4"
- Drill Bit Finish Black Oxide
- Size 11/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BL4138IM
- Zoro # G8094320
- UPC # 000346475500
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 11/64 in |
Drilling Depth | 1-3/4" |
Size | 11/64" |
Shank Dia. | 1/4" |
Overall Length | 3 1/4 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Dimension Type | Fractional Inch |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 12xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 11/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer (2915-DE)
- BON TOOL Bon 22-856 Groover Saw Cut 6 X 6 1-1/2" Deep Wood Handle (22-856)
- DAYTON 8" Machine Vise with Fixed Base (4TK03)
- DRILL AMERICA 7/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F7/32)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (BL2131IM)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (TI4139IM)
- BOSCH Impact Drill Bit, 7/64" Size, 2-3/4" L (BL2134IM)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (TI4136IM)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (TI4133IM)
- BOSCH Impact Drill Bit, 1/8" Size, 2-3/4" L (TI4135IM)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #78 (.0160”/.406MM), 12PK (45-21278)
- Bosch Twist Drill Bits