Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 1/8" Size, 2-3/4" L
Mfr # TI4135IM
Zoro # G8094339
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material High Speed Steel
- Drill Bit Size 1/8 in
- Drilling Depth 1-1/2"
- Drill Bit Finish TiN
Product Information
- Brand Bosch
- MFR # TI4135IM
- Zoro # G8094339
- UPC # 000346475692
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 1/8 in |
Drilling Depth | 1-1/2" |
Size | 1/8" |
Shank Dia. | 1/4" |
Overall Length | 2 3/4 in |
Flute Length | 1 3/4 in |
Maximum Drilling Depth | 1 3/4 in |
Drill Bit Dimension Type | Fractional Inch |
Dimension Type | Fractional Inch |
Shank Hex Size | 1/4 in |
Depth:Dia. Ratio | 14xD |
Details
Description
Hex Shank Drill Bit, 1/8 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 1-1/16 in. X 3/4 in. drive SAE 12 Point Standard Socket 1 pc (CDS94N)
- PROSKIT Multi, Purpose Crimping Tool (300-035)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 13/16" (80518)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T15, 1 in. (68715)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (TI4133IM)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (TI2131IM)
- BOSCH Impact Drill Bit, 13/64" Size, 3-5/8" L (TI4140IM)
- BOSCH Impact Drill Bit, 7/64" Size, 2-3/4" L (BL2134IM)
- BOSCH Impact Drill Bit, 11/64" Size, 3-1/4" L (BL4138IM)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (TI4139IM)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (BL2131IM)
- Bosch Drill Bits