Zoro Homepage

Impact Drill Bit, 1/2" Size, 6" L

  • Mfr # BL4159IM

  • Zoro # G7801827


product price: $14.29
/ea

Key Features

Overall Length
6 in
Shank Type - Machining
Quick-Change Hex
Drill Bit Size
1/2 in
Shank Hex Size
1/4 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL4159IM
Zoro #
G7801827
UPC #
000346475586
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
1/2 in
Shank Hex Size
1/4 in
Flute Length
5 in
Shank Dia.
1/4"
Drilling Depth
5"

Details

Item
Hex Shank Drill Bit
Shank Type - Machining
Quick-Change Hex
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Cutting Direction
Right Hand
Impact Rated
Yes
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.5
Drill Bit Point Type
Split Point
Impact Rating
Impact Rated
Flute Type
Spiral
Measurement System
Fractional Inch
Standards
Not Rated

Description

Hex Shank Drill Bit, 1/2 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.