Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Drill Bit, 13/64" Size, 3-5/8" L

  • Mfr # BL2140IM

  • Zoro # G8041209


product price: $4.79
/ea

Key Features

Drill Bit Size
13/64 in
Overall Length
3 5/8 in
Flute Length
2 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL2140IM
Zoro #
G8041209
UPC #
000346471274
Country of Origin
China

Dimensions

Drill Bit Size
13/64 in
Overall Length
3 5/8 in
Flute Length
2 in
Drilling Depth
2"
Shank Dia.
1/4 in
Depth:Dia. Ratio
10xD
Maximum Drilling Depth
2 in
Shank Hex Size
1/4 in

Details

Item
Hex Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Impact Rated
Yes
Decimal Equivalent
0.2031
Flute Type
Spiral
Measurement System
Fractional Inch
Primary Material Application ISO Code
O
Shank Type - Machining
Quick-Change Hex
Primary Material Application
Steel, Plastic, Wood
Drill Bit Point Type
Split Point
Impact Rating
Impact Rated
Standards
Not Rated
Spiral Direction
Right Hand
Helix Angle - Minimum
28 Degrees
Series
Impact Tough
Helix Angle - Maximum
28 Degrees

Description

Hex Shank Drill Bit, 13/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.