Impact Drill Bit, 13/64" Size, 3-5/8" L
Mfr # BL4140IM
Zoro # G8094348
product price: $4.39
/eaKey Features
Overall Length
3 5/8 in
Shank Type - Machining
Quick-Change Hex
Drill Bit Size
13/64 in
Shank Hex Size
1/4 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL4140IM
Zoro #
G8094348
UPC #
000346475524
Country of Origin
China
Dimensions
Overall Length
3 5/8 in
Drill Bit Size
13/64 in
Shank Hex Size
1/4 in
Flute Length
2 in
Shank Dia.
1/4"
Drilling Depth
2"
Depth:Dia. Ratio
10xD
Maximum Drilling Depth
2 in
Details
Item
Hex Shank Drill Bit
Shank Type - Machining
Quick-Change Hex
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Impact Rated
Yes
Decimal Equivalent
0.2031
Primary Material Application ISO Code
O
Measurement System
Fractional Inch
Primary Material Application
Steel, Plastic, Wood
Flute Type
Spiral
Drill Bit Point Type
Split Point
Impact Rating
Impact Rated
Standards
Not Rated
Description
Hex Shank Drill Bit, 13/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.