Impact Drill Bit, 13/64" Size, 3-5/8" L
Mfr # TI4140IM
Zoro # G8094381
product price: $4.59
/eaKey Features
Overall Length
3 5/8 in
Shank Type - Machining
Quick-Change Hex
Drill Bit Size
13/64 in
Shank Hex Size
1/4 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TI4140IM
Zoro #
G8094381
UPC #
000346475746
Country of Origin
China
Dimensions
Overall Length
3 5/8 in
Drill Bit Size
13/64 in
Shank Hex Size
1/4 in
Flute Length
2 in
Drilling Depth
2"
Shank Dia.
1/4"
Maximum Drilling Depth
2 in
Depth:Dia. Ratio
10xD
Details
Item
Hex Shank Drill Bit
Shank Type - Machining
Quick-Change Hex
Material - Machining
High Speed Steel
Finish - Machining
TiN
Cutting Direction
Right Hand
Features
135 Degrees
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.2031
Impact Rated
Yes
Measurement System
Fractional Inch
Primary Material Application
Steel
Flute Type
Spiral
Primary Material Application ISO Code
O
Drill Bit Point Type
Split Point
Impact Rating
Impact Rated
Standards
Not Rated
Description
Hex Shank Drill Bit, 13/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.