Zoro Homepage

Impact Drill Bit, 1/4" Size, 4-3/4" L

  • Mfr # BL2143IM

  • Zoro # G8041157


product price: $5.85
/ea

Key Features

Overall Length
4 in
Shank Type - Machining
Quick-Change Hex
Drill Bit Size
1/4 in
Shank Hex Size
1/4 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL2143IM
Zoro #
G8041157
UPC #
000346471298
Country of Origin
China

Dimensions

Overall Length
4 in
Drill Bit Size
1/4 in
Shank Hex Size
1/4 in
Flute Length
2 1/2 in
Shank Dia.
1/4"
Drilling Depth
2-1/2"
Maximum Drilling Depth
2 1/2 in
Depth:Dia. Ratio
10xD

Details

Item
Hex Shank Drill Bit
Shank Type - Machining
Quick-Change Hex
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Cutting Direction
Right Hand
Impact Rated
Yes
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.25
Primary Material Application ISO Code
O
Drill Bit Point Type
Split Point
Flute Type
Spiral
Primary Material Application
Steel, Plastic, Wood
Measurement System
Fractional Inch
Impact Rating
Impact Rated
Standards
Not Rated
Number of Flutes
2
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
28 Degrees
Series
Impact Tough
Spiral Direction
Right Hand

Description

Hex Shank Drill Bit, 1/4 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.