Zoro Homepage

Impact Drill Bit, 1/4" Size, 4-3/4" L

  • Mfr # TI4143IM

  • Zoro # G8041279


product price: $5.39
/ea

Key Features

Overall Length
4 in
Shank Type - Machining
Quick-Change Hex
Drill Bit Size
1/4 in
Shank Hex Size
1/4 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI4143IM
Zoro #
G8041279
UPC #
000346475760
Country of Origin
China

Dimensions

Overall Length
4 in
Drill Bit Size
1/4 in
Shank Hex Size
1/4 in
Flute Length
3 in
Shank Dia.
1/4"
Drilling Depth
2-1/2"
Depth:Dia. Ratio
12xD
Maximum Drilling Depth
3 in

Details

Item
Hex Shank Drill Bit
Shank Type - Machining
Quick-Change Hex
Material - Machining
High Speed Steel
Finish - Machining
TiN
Cutting Direction
Right Hand
Impact Rated
Yes
Features
135 Degrees
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.25
Flute Type
Spiral
Primary Material Application ISO Code
O
Measurement System
Fractional Inch
Impact Rating
Impact Rated
Primary Material Application
Steel
Drill Bit Point Type
Split Point
Standards
Not Rated

Description

Hex Shank Drill Bit, 1/4 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.