Zoro Homepage

Impact Drill Bit, 1/8" Size, 2-3/4" L

  • Mfr # BL2135IM

  • Zoro # G8041260


product price: $3.99
/ea

Key Features

Overall Length
2 3/4 in
Shank Type - Machining
Quick-Change Hex
Drill Bit Size
1/8 in
Shank Hex Size
1/4 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL2135IM
Zoro #
G8041260
UPC #
000346471229
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Drill Bit Size
1/8 in
Shank Hex Size
1/4 in
Flute Length
1 1/2 in
Shank Dia.
1/4"
Drilling Depth
1-1/2"
Maximum Drilling Depth
1 1/2 in
Depth:Dia. Ratio
12xD

Details

Item
Hex Shank Drill Bit
Shank Type - Machining
Quick-Change Hex
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Cutting Direction
Right Hand
Decimal Equivalent
0.125
Impact Rated
Yes
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Impact Rating
Impact Rated
Primary Material Application
Steel, Plastic, Wood
Primary Material Application ISO Code
O
Flute Type
Spiral
Standards
Not Rated
Number of Flutes
2
Spiral Direction
Right Hand
Helix Angle - Minimum
26 Degrees
Helix Angle - Maximum
26 Degrees
Series
Impact Tough

Description

Hex Shank Drill Bit, 1/8 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.