Zoro Homepage

Impact Drill Bit, 3/8" Size, 5" L

  • Mfr # BL2151IM

  • Zoro # G7801739


product price: $11.69
/ea

Key Features

Drill Bit Size
3/8 in
Overall Length
5 in
Flute Length
3 1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL2151IM
Zoro #
G7801739
UPC #
000346471311
Country of Origin
China

Dimensions

Drill Bit Size
3/8 in
Overall Length
5 in
Flute Length
3 1/2 in
Drilling Depth
3-1/2"
Shank Dia.
1/4 in
Depth:Dia. Ratio
9xD
Maximum Drilling Depth
3 1/2 in
Shank Hex Size
1/4 in

Details

Item
Hex Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.375
Impact Rated
Yes
Primary Material Application
Steel, Plastic, Wood
Measurement System
Fractional Inch
Impact Rating
Impact Rated
Primary Material Application ISO Code
O
Flute Type
Spiral
Drill Bit Point Type
Split Point
Shank Type - Machining
Quick-Change Hex
Standards
Not Rated
Spiral Direction
Right Hand
Helix Angle - Minimum
30 Degrees
Helix Angle - Maximum
30 Degrees
Series
Impact Tough

Description

Hex Shank Drill Bit, 3/8 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.