Zoro Homepage

Impact Drill Bit, 3/8" Size, 5" L

  • Mfr # TI4151IM

  • Zoro # G7826421


product price: $9.39
/ea

Key Features

Drill Bit Size
3/8 in
Overall Length
5 in
Flute Length
4 in
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI4151IM
Zoro #
G7826421
UPC #
000346475784
Country of Origin
China

Dimensions

Drill Bit Size
3/8 in
Overall Length
5 in
Flute Length
4 in
Shank Dia.
1/4 in
Drilling Depth
3-1/2"
Maximum Drilling Depth
4 in
Shank Hex Size
1/4 in
Depth:Dia. Ratio
11xD

Details

Item
Hex Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Features
135 Degrees
Impact Rated
Yes
Decimal Equivalent
0.375
Shank Type - Machining
Quick-Change Hex
Flute Type
Spiral
Primary Material Application ISO Code
O
Impact Rating
Impact Rated
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Primary Material Application
Steel
Standards
Not Rated

Description

Hex Shank Drill Bit, 3/8 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.