Zoro Homepage

Impact Drill Bit, 5/16" Size, 4-1/2" L

  • Mfr # BL2147IM

  • Zoro # G8041050


product price: $6.55
/ea

Key Features

Drill Bit Size
5/16 in
Overall Length
4 1/2 in
Flute Length
3 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL2147IM
Zoro #
G8041050
UPC #
000346471304
Country of Origin
China

Dimensions

Drill Bit Size
5/16 in
Overall Length
4 1/2 in
Flute Length
3 in
Shank Dia.
1/4 in
Drilling Depth
3"
Depth:Dia. Ratio
10xD
Maximum Drilling Depth
3 in
Shank Hex Size
1/4 in

Details

Item
Hex Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Impact Rated
Yes
Decimal Equivalent
0.3125
Primary Material Application ISO Code
O
Drill Bit Point Type
Split Point
Shank Type - Machining
Quick-Change Hex
Primary Material Application
Steel, Plastic, Wood
Flute Type
Spiral
Measurement System
Fractional Inch
Impact Rating
Impact Rated
Standards
Not Rated
Spiral Direction
Right Hand
Helix Angle - Minimum
29 Degrees
Helix Angle - Maximum
29 Degrees
Series
Impact Tough

Description

Hex Shank Drill Bit, 5/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.