Zoro Homepage

Impact Drill Bit, 5/32" Size, 3-1/8" L

  • Mfr # BL2137IM

  • Zoro # G7801720


product price: $3.49
/ea

Key Features

Drill Bit Size
5/32 in
Overall Length
3 1/8 in
Flute Length
2 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL2137IM
Zoro #
G7801720
UPC #
000346471243
Country of Origin
China

Dimensions

Drill Bit Size
5/32 in
Overall Length
3 1/8 in
Flute Length
2 in
Drilling Depth
2"
Shank Dia.
1/4 in
Shank Hex Size
1/4 in
Depth:Dia. Ratio
13xD
Maximum Drilling Depth
2 in

Details

Item
Hex Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Impact Rated
Yes
Decimal Equivalent
0.1563
Primary Material Application ISO Code
O
Shank Type - Machining
Quick-Change Hex
Impact Rating
Impact Rated
Primary Material Application
Steel, Plastic, Wood
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Flute Type
Spiral
Standards
Not Rated
Helix Angle - Maximum
27 Degrees
Helix Angle - Minimum
27 Degrees
Spiral Direction
Right Hand
Series
Impact Tough

Description

Hex Shank Drill Bit, 5/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.