Zoro Homepage

Impact Drill Bit, 5/64" Size, 2" L

  • Mfr # BL4132IM

  • Zoro # G0231642


product price: $1.75
/ea

Key Features

Drill Bit Size
5/64 in
Overall Length
2 in
Flute Length
1 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL4132IM
Zoro #
G0231642
UPC #
000346475449
Country of Origin
China

Dimensions

Drill Bit Size
5/64 in
Overall Length
2 in
Flute Length
1 in
Shank Dia.
1/4 in
Drilling Depth
1/2"
Maximum Drilling Depth
1 in
Depth:Dia. Ratio
13xD
Shank Hex Size
1/4 in

Details

Item
Hex Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Impact Rated
Yes
Decimal Equivalent
0.0781
Shank Type - Machining
Quick-Change Hex
Flute Type
Spiral
Impact Rating
Impact Rated
Primary Material Application ISO Code
O
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Primary Material Application
Steel, Plastic, Wood
Standards
Not Rated

Description

Hex Shank Drill Bit, 5/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.