Impact Drill Bit, 7/32" Size, 3-3/4" L
Mfr # BL4141IM
Zoro # G7801809
product price: $4.59
/eaKey Features
Overall Length
3 3/4 in
Shank Type - Machining
Quick-Change Hex
Drill Bit Size
7/32 in
Shank Hex Size
1/4 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL4141IM
Zoro #
G7801809
UPC #
000346475531
Country of Origin
China
Dimensions
Overall Length
3 3/4 in
Drill Bit Size
7/32 in
Shank Hex Size
1/4 in
Flute Length
2 3/4 in
Drilling Depth
2"
Shank Dia.
1/4"
Maximum Drilling Depth
2 3/4 in
Depth:Dia. Ratio
13xD
Details
Item
Hex Shank Drill Bit
Shank Type - Machining
Quick-Change Hex
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Cutting Direction
Right Hand
Decimal Equivalent
0.2188
Impact Rated
Yes
Drill Bit Point Angle
135 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel, Plastic, Wood
Flute Type
Spiral
Primary Material Application ISO Code
O
Impact Rating
Impact Rated
Drill Bit Point Type
Split Point
Standards
Not Rated
Description
Hex Shank Drill Bit, 7/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.