Zoro Homepage

Impact Driver, 18 V DC

  • Mfr # GDR18V-1950CN

  • Zoro # G215854969


original price: $189.00
26% off
new price: $139.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Includes
Belt Clip
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDR18V-1950CN
Zoro #
G215854969
UPC #
0000346818123
Country of Origin
Malaysia

Dimensions

Drive Size
1/4 in
Overall Length
4 1/2 in
Overall Height
7 7/8 in
Overall Width
3 in

Details

Voltage
18 V DC
Includes
Belt Clip
Number of Batteries Included
0
Power Source
Cordless
Number of Speed Settings
3
Features
Onboard User Interface, Provides Speed-Setting Control, Tool-Status Feedback
Wireless Tool Tracking
Yes
Impact Rated
Impact Rated
Handle Type
Pistol Grip
Product Type
Brushless Impact Driver
Torque - Maximum
1,950 in-lb
Number of Chargers Included
0
Motor Type
Brushless
Drive Shape
Hex
Throttle Type
Variable-Speed Trigger
Reversible
Reversible
Built-In Light Type
Individual Light(s)
Speed Control
Variable
Product Badging
Autostop
Includes Autofeed
Autofeed Included

Description

Impact Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.