Zoro Homepage

Impact Driver, 3400 RPM, 18 V DC

  • Mfr # GDX18V-1860CB25

  • Zoro # G307045947


product price: $339.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in, 1/2 in
Max. Torque
1,860 in-lb
Includes
(1) 18V Charger, (1) 4-Piece Bit Set, (1) 4x Bit Holder, (1) Belt Clip, (1) Connectivity Module, (1) GDX18V-1860C 18V Connected-Ready Two-in-One 1/4 in and 1/2 in Bit/Socket Impact Driver/Wrench, (2) GBA18V40 18V CORE18V Lithium-Ion 4.0 Ah Compact Batteries
Battery Capacity
(2) 4.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDX18V-1860CB25
Zoro #
G307045947
UPC #
000346661903
Country of Origin
Malaysia

Dimensions

Drive Size
1/4 in, 1/2 in
Overall Length
5 13/16 in

Details

Voltage
18 V DC
Max. Torque
1,860 in-lb
Includes
(1) 18V Charger, (1) 4-Piece Bit Set, (1) 4x Bit Holder, (1) Belt Clip, (1) Connectivity Module, (1) GDX18V-1860C 18V Connected-Ready Two-in-One 1/4 in and 1/2 in Bit/Socket Impact Driver/Wrench, (2) GBA18V40 18V CORE18V Lithium-Ion 4.0 Ah Compact Batteries
Battery Capacity
(2) 4.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
4,100 ipm
Brushless Motor
Yes
Number of Speed Settings
3
Features
Advanced Modes, Auto Bolt Release, Connectivity Module, CORE18V Advantage, CORE18V Compact 4.0 Ah Battery, Electronic Cell and Motor Protection, Powerful Brushless Motor, Single-Focused LED Light, Speed Control, Two-in-One Impact Driver/Wrench, Variable-Speed Trigger
Drive Configuration
Hex
Handle Type
Pistol Grip
Tool Weight
2.6 lb
Impact Rated
Impact Rated
Battery Model No.
Mfr. No. GBA18V40
Charger Included
Yes
Wireless Tool Tracking
Yes
Built-In Light
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Case Included
Yes
Standards
cETLus Listed, CSA Listed, cULus Listed, UL Listed
Collett
1/4 in Hex to 1/2 in Square
No Load Speed
3,400 RPM
Drive Shape
Hex
Motor Type
Brushless
Torque - Maximum
1,860 in-lb
Number of Chargers Included
1
Battery Manufacturing Model Number
GBA18V40

Description

Impact Driver, Voltage 18 V DC, Max. Torque 1,860 in-lb, Series Not Applicable, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 4.0 Ah, Features Advanced Modes, Auto Bolt Release, Connectivity Module, CORE18V Advantage, CORE18V Compact 4.0 Ah Battery, Electronic Cell and Motor Protection, Powerful Brushless Motor, Single-Focused LED Light, Speed Control, Two-in-One Impact Driver/Wrench, Variable-Speed Trigger, Tool Weight 2.6 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.