Zoro Homepage

Impact Driver, 3400 RPM, 18 V DC

  • Mfr # GDX18V-1860CN

  • Zoro # G808273818


original price: $169.00
29% off
new price: $119.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in, 1/2 in
Max. Torque
1,860 in-lb
Includes
4-Piece Bit Set, 4x Bit Holder, Belt Clip, Bit/Socket Impact Driver/Wrench, GDX18V-1860C 18V Connected-Ready Two-in-One 1/4 in and 1/2 in
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDX18V-1860CN
Zoro #
G808273818
UPC #
000346661880
Country of Origin
Malaysia

Dimensions

Drive Size
1/4 in, 1/2 in
Overall Length
5 13/16 in

Details

Voltage
18 V DC
Max. Torque
1,860 in-lb
Includes
4-Piece Bit Set, 4x Bit Holder, Belt Clip, Bit/Socket Impact Driver/Wrench, GDX18V-1860C 18V Connected-Ready Two-in-One 1/4 in and 1/2 in
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4,100 ipm
Free Speed
3,400 RPM
Brushless Motor
Yes
Number of Speed Settings
3
Jobsite Light Included
LED
Tool Weight
2.6 lb
Handle Type
Pistol Grip
Impact Rated
Impact Rated
Drive Configuration
Hex
Collett
1/4 in Hex to 1/2 in Square
Battery Model No.
Mfr. No. GBA18V40, Mfr. No. GBA18V80
Built-In Light
Yes
Cordless Tool Kit Contents
Bare Tool
Features
Modes to Prevent Work Piece and Fastener Damage
Battery Manufacturing Model Number
GBA18V40, GBA18V80
No Load Speed
3,400 RPM
Number of Chargers Included
0
Torque - Maximum
1,860 in-lb
Drive Shape
Hex
Motor Type
Brushless

Description

Impact Driver, Voltage 18 V DC, Max. Torque 1,860 in-lb, Series Not Applicable, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Features Modes to Prevent Work Piece and Fastener Damage, Tool Weight 2.6 lb, Includes 4-Piece Bit Set, 4x Bit Holder, Belt Clip, Bit/Socket Impact Driver/Wrench, GDX18V-1860C 18V Connected-Ready Two-in-One 1/4 in and 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.