Impact Driver Bits, 2 In. Torx No. 25 Impact Tough Screwdriving Power Bits, 10-Pack
Mfr # ITT252B
Zoro # G108229607
product price: $8.69
/pk 10, $0.87/eaKey Features
Overall Length
2 in
SAE or Metric
SAE
Fastening Tool Tip Size
T25
Fastening Tool Material
Alloy Steel
Impact Rated
Impact Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ITT252B
Zoro #
G108229607
UPC #
000346485370
Country of Origin
Viet Nam
Dimensions
Overall Length
2 in
Fastening Tool Tip Size
T25
Overall Bit Length
2 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Details
Item
Impact Driver Bits
SAE or Metric
SAE
Fastening Tool Material
Alloy Steel
Impact Rated
Impact Rated
Bit Style
Torx
Fastening Tool Item
Power Bit
Shank Style
Torx(TM)
Application - Tools
Impact
Single End/Double End
Double End
Product Type
Double Ended Driver Bit
End Design
Double End
Material
Alloy Steel
For Tool Type
Impact
Description
Impact Driver Bits,Torx(TM),T25,PK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.