Impact Driver Bits, Phillips(R), #1, PK2
Mfr # ITPH1102
Zoro # G508230043
product price: $1.69
/pk 2, $0.85/eaKey Features
Overall Bit Length
1 in
Shank Size
1/4 in
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Phillips(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ITPH1102
Zoro #
G508230043
UPC #
000346482850
Country of Origin
Viet Nam
Dimensions
Overall Bit Length
1 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Overall Length
1 in
Fastening Tool Tip Size
#1
Details
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Phillips(R)
Fastening Tool Item
Insert Bit
Item
Impact Driver Bits
Single End/Double End
Double End
Impact Rated
Impact Rated
Fastening Tool Material
Alloy Steel
Application - Tools
Impact
Material
Alloy Steel
End Design
Double End
Product Type
Double Ended Driver Bit
For Tool Type
Impact
Description
Impact Driver Bits,Phillips(R),#1,PK2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.