Zoro Homepage

Impact Driver Bits, Phillips(R), #1, SAE

  • Mfr # ITPH13501

  • Zoro # G108230030


product price: $2.25
/ea

Key Features

Overall Bit Length
3 1/2 in
Shank Size
1/4 in
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Phillips(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITPH13501
Zoro #
G108230030
UPC #
000346483567
Country of Origin
Viet Nam

Dimensions

Overall Bit Length
3 1/2 in
Shank Size
1/4 in
Overall Length
3 1/2 in
Fastening Tool Tip Size
#1
Hex Shank Size
1/4 in

Details

Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Phillips(R)
Application - Tools
Impact
Impact Rated
Impact Rated
Single End/Double End
Double End
Fastening Tool Material
Alloy Steel
Fastening Tool Item
Power Bit
Item
Impact Driver Bits
End Design
Double End
Product Type
Double Ended Driver Bit
For Tool Type
Impact
Material
Alloy Steel

Description

Impact Driver Bits,Phillips(R),#1,SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.