Impact Driver Bits, Phillips(R), #2, PK15
Mfr # ITPH2115
Zoro # G408230105
product price: $9.45
/pk 15, $0.63/eaKey Features
Overall Bit Length
1 in
Shank Size
1/4 in
Bit Style
Phillips
Includes
(15) 1 in Impact Tough, Phillips #2 Insert Bits
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ITPH2115
Zoro #
G408230105
UPC #
000346483048
Country of Origin
Viet Nam
Dimensions
Overall Bit Length
1 in
Shank Size
1/4 in
Overall Length
1 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#2
Details
Bit Style
Phillips
Includes
(15) 1 in Impact Tough, Phillips #2 Insert Bits
SAE or Metric
SAE
Shank Style
Phillips(R)
Item
Impact Driver Bits
Fastening Tool Item
Insert Bit
Impact Rated
Impact Rated
Single End/Double End
Double End
Application - Tools
Impact
Fastening Tool Material
Alloy Steel
For Tool Type
Impact
Product Type
Double Ended Driver Bit
Material
Alloy Steel
End Design
Double End
Description
Impact Driver Bits,Phillips(R),#2,PK15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.