Impact Driver Bits, Phillips(R), #3, PK10
Mfr # ITPH31B
Zoro # G408230020
product price: $6.35
/pk 10, $0.64/eaKey Features
Overall Bit Length
1 in
Shank Size
1/4 in
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Phillips(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ITPH31B
Zoro #
G408230020
UPC #
000346483093
Country of Origin
Viet Nam
Dimensions
Overall Bit Length
1 in
Shank Size
1/4 in
Fastening Tool Tip Size
#3
Hex Shank Size
1/4 in
Overall Length
1 in
Details
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Phillips(R)
Single End/Double End
Double End
Fastening Tool Item
Insert Bit
Item
Impact Driver Bits
Impact Rated
Impact Rated
Application - Tools
Impact
Fastening Tool Material
Alloy Steel
Material
Alloy Steel
End Design
Double End
Product Type
Double Ended Driver Bit
For Tool Type
Impact
Description
Impact Driver Bits,Phillips(R),#3,PK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.