Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Driver Bits, Torx, T20, T25, T30

  • Mfr # ITDETV2503

  • Zoro # G708230034


product price: $6.85
/ea

Key Features

Overall Bit Length
2 1/2 in
Shank Size
1/4 in
Bit Style
Torx
Includes
(3) 2-1/2 in Insert Bits
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ITDETV2503
Zoro #
G708230034
UPC #
000346484137
Country of Origin
Viet Nam

Dimensions

Overall Bit Length
2 1/2 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Overall Length
2 1/2 in
Fastening Tool Tip Size
T20, T25, T30

Details

Bit Style
Torx
Includes
(3) 2-1/2 in Insert Bits
SAE or Metric
SAE
Shank Style
Torx(TM)
Fastening Tool Material
Alloy Steel
Fastening Tool Item
Power Bit
Item
Impact Driver Bits
Application - Tools
Impact
Single End/Double End
Double End
No. of Pieces
3
Impact Rated
Impact Rated
Material
Alloy Steel
Product Type
Driver Bit Set
For Tool Type
Impact

Description

Impact Driver Bits, No. of Pieces 3, Hex Shank Size 1/4 in, Fastening Tool Material Alloy Steel, Impact Rated Impact Rated, Impact, Includes (3) 2-1/2 in Insert Bits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.