Shop BOSCH

Impact Kit 18v 2-in-1 /48pc Bit Set

  • Mfr # GDX18V-285B12 + SDMS48
  • Zoro # G124887652

product price: 
$
318.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Power Source
Cordless
Motor Type
Brushless
Voltage
18 V DC
Drive Size
1/4 in, 1/2 in
Head Width
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GDX18V-285B12 + SDMS48
Zoro #
G124887652
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in, 1/2 in
Head Width
3 in
Overall Length
5 13/16 in
Length
5 13/16 in

Details

Power Source
Cordless
Motor Type
Brushless
Voltage
18 V DC
Fastening Torque
210 ft-lb
Battery Chemistry
Li-Ion
Drive Shape
Square
No Load Speed
2,000 RPM, 2,800 RPM
Breakaway Torque
360 ft-lb
Torque - Maximum
210 ft-lb
Battery Capacity
2.0Ah
Drive Type
Standard
Battery Type
Tabbed
Retainer Type
Friction Ring
Product Badging
AMPShare, Auto Shut-Off
Handle Type
Pistol Grip
7 Combo Product Type
Screwdriver Bit Set
Number of Batteries Included
1
Number of Chargers Included
1
Safety Features
Auto-Bolt Release
Anvil Style
Standard
Tool Series
Bosch Professional
Item
Impact Driver Kit
7 Combo Manufacturing Model Number
SDMS48
Battery Series
CORE18V(R)

Description

Impact Driver Kit, Drive Size 1/4 in, 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity 2.0Ah

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.