Impact Tough Screwdriver Insert Bit, #3 Drive, Square Recess Drive, 1/4"Shank, Hex Shank, 1"L, 2PK
- Mfr # ITSQ3102
- Zoro # G323562619
product price:Â
$
6.29
/pk of 2, $3.15/ea
Sold in multiples of 2Â pks for
$12.58
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Black Oxide
For Use With
Impact Driver
Drive Size
#3
Material
Steel
Shank Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ITSQ3102
- Zoro #
- G323562619
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Drive Size
- #3
- Overall Bit Length
- 1 in
- Shank Size
- 1/4 in
Details
- Finish
- Black Oxide
- For Use With
- Impact Driver
- Material
- Steel
- Shank Type
- Hex
- Drive Type
- Square Recess
Description
Impact Tough driver bits and sockets are designed to withstand the high torque produced by today's more powerful impact drivers. The screwdriver bits have an extended torsion zone to absorb torque peaks, extending bit life over standard screw driving bits. They also feature machined tips for outstanding bit grip. Impact Tough sockets are engineered for high torque, with forged steel that reduces breakage and absorbs torque peaks to reduce stress.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.