Zoro Homepage

Impact Wrench, 18 V DC, Square

  • Mfr # GDS18V-1180CN

  • Zoro # G012192066


product price: $369.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/4 in
Number of Batteries Included
0
Fastening Torque
1,180 ft-lb
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS18V-1180CN
Zoro #
G012192066
UPC #
000346817515
Country of Origin
Malaysia

Dimensions

Drive Size
3/4 in

Details

Voltage
18 V DC
Number of Batteries Included
0
Fastening Torque
1,180 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Handle Type
Pistol Grip
Impact Rated
Impact Rated
Cordless Tool Kit Contents
(1) Bare Tool
Retainer Type
Friction Ring
Breakaway Torque
1,620 ft-lb
Case Included
No
Drive Type
Standard
Anvil Style
Standard
Motor Type
Brushless
Number of Chargers Included
0
Includes Case
Case Not Included
Drive Shape
Square

Description

Impact Wrench, Drive Size 3/4 in, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.