
Impact Wrench, 18 V DC, Square
Mfr # GDS18V-230CN
Zoro # G515854973
original price: $219.00
13% off
new price: $189.00
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Drive Size
3/8 in
Includes
Belt Clip, GDS18V-230C 18V 3/8 in Impact Wrench with Friction Ring
Number of Batteries Included
2
Power Source
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDS18V-230CN
Zoro #
G515854973
UPC #
0000346818215
Country of Origin
Malaysia
Dimensions
Drive Size
3/8 in
Overall Length
5 11/16 in
Details
Voltage
18 V DC
Includes
Belt Clip, GDS18V-230C 18V 3/8 in Impact Wrench with Friction Ring
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
230 ft-lb
Number of Speed Settings
3
Impact Rated
Impact Rated
Breakaway Torque
400 ft-lb
Standards
CSAus
Retainer Type
Friction Ring
Features
Wireless Tool Tracking
Yes
Tool Weight
2.6 lb
No Load Speed
2,800 RPM
Drive Shape
Square
Product Badging
Autostop
Built-In Light Type
Individual Light(s)
Number of Chargers Included
0
Speed Control
Variable
Torque - Maximum
230 ft-lb
Tool Style
Compact
Motor Type
Brushless
Description
Impact Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.