Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench, 18 V DC, Square

  • Mfr # GDS18V-330CN

  • Zoro # G711378518


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Includes
Belt Clip
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS18V-330CN
Zoro #
G711378518
UPC #
000346662276
Country of Origin
Malaysia

Dimensions

Drive Size
1/2 in
Overall Length
6 5/8 in

Details

Voltage
18 V DC
Includes
Belt Clip
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,300
Free Speed
1,000 RPM, 1,500 RPM, 2,300 RPM
Fastening Torque
330 ft-lb
Brushless Motor
Yes
Number of Speed Settings
3
Tool Style
Compact
Built-In Light
Yes
Battery Model No.
GBA18V40, GBA18V80
Battery Series
CORE18V(R)
Handle Type
Pistol Grip
Tool Weight
3.5 lb
Retainer Type
Friction Ring
Features
Advanced Modes - Offer Preset and Customizable Modes such as Auto Stop, to Help Prevent over Driving, which can Damage Materials and Fasteners, Auto Bolt Release - Stops Rotation when the Bolt is Loosened to Help Prevent Accidentally Dropping Bolts and Nuts during Removal, Friction Ring and Thru Hole - Allows for Fast Socket Changes and Secure Attachment, Onboard User Interface - Easy Access to Modes, Speed Settings, Tool-Status Feedback and LED Light Control
Impact Rated
Impact Rated
Standards
cETL, CSA, cULus
Breakaway Torque
590 ft-lb
Actuation
Trigger
Cordless Tool Kit Contents
Belt Clip
Wireless Tool Tracking
Yes
Throttle Type
Trigger
Number of Chargers Included
0
Motor Type
Brushless
No Load Speed
1,000 RPM, 1,500 RPM, 2,300 RPM
Drive Shape
Square
Battery Chemistry
Li-Ion

Description

Impact Wrench, Drive Size 1/2 in, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 3.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.