Zoro Homepage

Impact Wrench, 18 V DC, Square

  • Mfr # GDS18V-330PCB25

  • Zoro # G011378485


product price: $429.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Battery Capacity
(2) 4.0 Ah
Includes
(2) Batteries, Belt Clip, Carrying Bag, Charger
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS18V-330PCB25
Zoro #
G011378485
UPC #
000346662306
Country of Origin
Malaysia

Dimensions

Drive Size
1/2 in
Overall Length
6 5/8 in
Extended Anvil Length
1/2 in

Details

Voltage
18 V DC
Battery Capacity
(2) 4.0 Ah
Includes
(2) Batteries, Belt Clip, Carrying Bag, Charger
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,300
Free Speed
1,000 RPM, 1,500 RPM, 2,300 RPM
Fastening Torque
330 ft-lb
Brushless Motor
Yes
Number of Speed Settings
3
Breakaway Torque
590 ft-lb
Standards
cETL, CSA, cULus
Battery Series
CORE18V(R)
Charger Included
Yes
Impact Rated
Impact Rated
Cordless Tool Kit Contents
(2) Batteries, Belt Clip, Charger
Handle Type
Pistol Grip
Tool Weight
3.5 lb
Features
Advanced Modes - Offer Preset and Customizable Modes such as Auto Stop, to Help Prevent over Driving, which can Damage Materials and Fasteners, Pin Detent System - Enables Toolless Socket Installation with Secure Socket Retention
Built-In Light
Yes
Tool Style
Compact
Wireless Tool Tracking
Yes
Actuation
Trigger
Battery Model No.
GBA18V40, GBA18V80
Retainer Type
Pin Detent
Charger Model
GAL18V-40
Case Included
Yes
Motor Type
Brushless
No Load Speed
1,000 RPM, 1,500 RPM, 2,300 RPM
Includes Case
Case Included
Battery Manufacturing Model Number
GBA18V40, GBA18V80
Charger Manufacturing Model Number
GAL18V-40
Throttle Type
Trigger
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Drive Shape
Square

Description

Impact Wrench, Drive Size 1/2 in, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 4.0 Ah, Tool Weight 3.5 lb, Features Advanced Modes - Offer Preset and Customizable Modes such as Auto Stop, to Help Prevent over Driving, which can Damage Materials and Fasteners, Pin Detent System - Enables Toolless Socket Installation with Secure Socket Retention, Includes (2) Batteries, Belt Clip, Carrying Bag, Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.