Zoro Homepage

Impact Wrench, 18 V DC, Square

  • Mfr # GDS18V-740CB14

  • Zoro # G907045965


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
740 ft-lb
Battery Capacity
(1) 8.0 Ah
Includes
(1) 18V Fast Charger, (1) Carrying Bag, (1) Connectivity Module, (1) Joist Hanger, (1) Lithium-Ion Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS18V-740CB14
Zoro #
G907045965
UPC #
000346654745
Country of Origin
Malaysia

Dimensions

Drive Size
1/2 in
Overall Length
8 11/16 in

Details

Voltage
18 V DC
Max. Torque
740 ft-lb
Battery Capacity
(1) 8.0 Ah
Includes
(1) 18V Fast Charger, (1) Carrying Bag, (1) Connectivity Module, (1) Joist Hanger, (1) Lithium-Ion Battery
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
2600
Free Speed
800 RPM, 1,300 RPM, 1,750 RPM
Fastening Torque
740 ft-lb
Brushless Motor
Yes
Number of Speed Settings
3
Features
Advanced Modes, Auto Bolt Release, Biturbo Brushless Technology, Controlled Power Output, High-Torque Motor, Onboard User Interface, Profactor Optimized, Profactor Performance, Protective Head Casing
Tool Weight
6.4 lb
Handle Type
Pistol Grip
Cordless Tool Kit Contents
(1) Battery, Friction Ring
Lock-Off Switch
Yes
Charger Included
Yes
Battery Model No.
Mfr. No. GBA18V80
Breakaway Torque
1,180 ft-lb
Housing Material
Plastic
Built-In Light
Yes
Actuation
Lever; Trigger
Standards
CSA, cUL, ETL Listed Intertek
Impact Rated
Impact Rated
Charger Model
BC1836; BC1880; BC3680; BC630; BC660; GAL18V-160C; GAL18V-20; GAL18V-40; GAL18V6-80; GAX1218V-30
Wireless Tool Tracking
Not Specified
Battery Series
CORE18V(R)
Retainer Type
Friction Ring
Power to Weight Ratio
184.4 ft-lb/lb
Drive Type
Standard
Case Included
Yes
Tool Style
Full-Size
Drive Shape
Square
Number of Chargers Included
1
Includes Case
Case Included
Charger Manufacturing Model Number
BC1836; BC1880; BC3680; BC630; BC660; GAL18V-160C; GAL18V-20; GAL18V-40; GAL18V6-80; GAX1218V-30
Battery Manufacturing Model Number
GBA18V80
Battery Chemistry
Li-Ion
Motor Type
Brushless
Throttle Type
Lever, Trigger
Includes Lock-Off Switch
Lock-Off Switch Included
Torque - Maximum
740 ft-lb
No Load Speed
800 RPM, 1,300 RPM, 1,750 RPM

Description

Impact Wrench, Drive Size 1/2 in, Max. Torque 740 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 8.0 Ah, Tool Weight 6.4 lb, Clutch Style Not Applicable, Features Advanced Modes, Auto Bolt Release, Biturbo Brushless Technology, Controlled Power Output, High-Torque Motor, Onboard User Interface, Profactor Optimized, Profactor Performance, Protective Head Casing

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.