Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench, 18 V DC, Square

  • Mfr # GDS18V-740CN

  • Zoro # G207045917


product price: $339.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Max. Torque
740 ft-lb
Includes
(1) Joist Hanger
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS18V-740CN
Zoro #
G207045917
UPC #
000346654721
Country of Origin
Malaysia

Dimensions

Drive Size
1/2 in
Overall Length
8 11/16 in

Details

Voltage
18 V DC
Max. Torque
740 ft-lb
Includes
(1) Joist Hanger
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
2600
Free Speed
800 RPM, 1,300 RPM, 1,750 RPM
Fastening Torque
740 ft-lb
Brushless Motor
Yes
Number of Speed Settings
3
Features
Advanced Modes, Auto Bolt Release, Biturbo Brushless Technology, Controlled Power Output, High-Torque Motor, Onboard User Interface, Profactor Performance, Protective Head Casing
Tool Weight
6.4 lb
Handle Type
Pistol Grip
Impact Rated
Impact Rated
Lock-Off Switch
Yes
Retainer Type
Friction Ring
Cordless Tool Kit Contents
(1) Bare Tool
Battery Series
CORE18V(R)
Wireless Tool Tracking
Not Specified
Breakaway Torque
1,180 ft-lb
Standards
CSA, cUL, ETL Listed Intertek
Battery Model No.
Mfr. No. BAT612, Mfr. No. BAT620, Mfr. No. BAT621, Mfr. No. BAT622, Mfr. No. GBA18V120, Mfr. No. GBA18V40, Mfr. No. GBA18V63, Mfr. No. GBA18V80
Built-In Light
Yes
Housing Material
Plastic
Actuation
Lever; Trigger
Charger Model
BC1836; BC1880; BC3680; BC630; BC660; GAL18V-160C; GAL18V-20; GAL18V-40; GAL18V6-80; GAX1218V-30
Tool Style
Full-Size
Power to Weight Ratio
184.4 ft-lb/lb
Drive Type
Standard
Case Included
No
Charger Included
No
Torque - Maximum
740 ft-lb
No Load Speed
800 RPM, 1,300 RPM, 1,750 RPM
Drive Shape
Square
Throttle Type
Lever, Trigger
Includes Case
Case Not Included
Includes Lock-Off Switch
Lock-Off Switch Included
Motor Type
Brushless
Battery Chemistry
Li-Ion
Number of Chargers Included
0

Description

Impact Wrench, Drive Size 1/2 in, Max. Torque 740 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 6.4 lb, Clutch Style Not Applicable, Features Advanced Modes, Auto Bolt Release, Biturbo Brushless Technology, Controlled Power Output, High-Torque Motor, Onboard User Interface, Profactor Performance, Protective Head Casing, Includes (1) Joist Hanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.