Zoro Homepage

Impact Wrench, 18 V DC, Square

  • Mfr # GDS18V-740N

  • Zoro # G100892779


original price: $299.00
20% off
new price: $239.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
1,180 ft-lb
Includes
(1) GDS18V-740 PROFACTOR 18V 1/2 In. Impact Wrench with Friction Ring, (1) Joist Hanger
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS18V-740N
Zoro #
G100892779
UPC #
000346654769
Country of Origin
Malaysia

Dimensions

Drive Size
1/2 in
Overall Length
8 11/16 in

Details

Voltage
18 V DC
Max. Torque
1,180 ft-lb
Includes
(1) GDS18V-740 PROFACTOR 18V 1/2 In. Impact Wrench with Friction Ring, (1) Joist Hanger
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
2,600 ipm
Free Speed
1,750 RPM
Fastening Torque
740 ft-lb
Brushless Motor
Yes
Number of Speed Settings
3
Built-In Light
Yes
Actuation
Trigger
Retainer Type
Friction Ring
Tool Weight
11.3 lb
Breakaway Torque
1,180 ft-lb
Charger Included
No
Standards
CSA, cUL, NOM, UL
Impact Rated
Impact Rated
Cordless Tool Kit Contents
(1) Bare Tool
Battery Series
CORE18V(R)
Handle Type
Pistol Grip
Features
Ergonomically Designed Grip, Protective Head Casing
Clutch Style
Impact
Case Included
No
Drive Shape
Square
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Throttle Type
Trigger
Torque - Maximum
1,180 ft-lb
Motor Type
Brushless
Includes Case
Case Not Included
No Load Speed
1,750 RPM

Description

Impact Wrench, Drive Size 1/2 in, Max. Torque 1,180 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 11.3 lb, Clutch Style Impact, Features Ergonomically Designed Grip, Protective Head Casing, Includes (1) GDS18V-740 PROFACTOR 18V 1/2 In. Impact Wrench with Friction Ring, (1) Joist Hanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.