Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench, 18 V DC, Square

  • Mfr # GDS18V-770N

  • Zoro # G900892757


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/4 in
Max. Torque
1,250 ft-lb
Includes
(1) GDS18V-770 PROFACTOR 18V 3/4 In. Impact Wrench with Friction Ring and Thru-Hole, (1) Joist Hanger
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS18V-770N
Zoro #
G900892757
UPC #
000346654875
Country of Origin
Malaysia

Dimensions

Drive Size
3/4 in
Overall Length
8 11/16 in

Details

Voltage
18 V DC
Max. Torque
1,250 ft-lb
Includes
(1) GDS18V-770 PROFACTOR 18V 3/4 In. Impact Wrench with Friction Ring and Thru-Hole, (1) Joist Hanger
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
2,600 ipm
Free Speed
1,750 RPM
Fastening Torque
770 ft-lb
Brushless Motor
Yes
Number of Speed Settings
3
Built-In Light
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Battery Series
CORE18V(R)
Impact Rated
Impact Rated
Breakaway Torque
1,250 ft-lb
Clutch Style
Impact
Handle Type
Pistol Grip
Charger Included
No
Retainer Type
Friction Ring
Features
Ergonomically Designed Grip, Protective Head Casing
Tool Weight
11.3 lb
Standards
CSA, cUL, NOM, UL
Case Included
No
Actuation
Trigger
Throttle Type
Trigger
No Load Speed
1,750 RPM
Motor Type
Brushless
Torque - Maximum
1,250 ft-lb
Number of Chargers Included
0
Includes Case
Case Not Included
Drive Shape
Square
Battery Chemistry
Li-Ion

Description

Impact Wrench, Drive Size 3/4 in, Max. Torque 1,250 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 11.3 lb, Clutch Style Impact, Features Ergonomically Designed Grip, Protective Head Casing, Includes (1) GDS18V-770 PROFACTOR 18V 3/4 In. Impact Wrench with Friction Ring and Thru-Hole, (1) Joist Hanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.