Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench Kit, 18 V DC, Square

  • Mfr # GDS18V-230CB24

  • Zoro # G615854941


product price: $429.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/8 in
Battery Capacity
4.0Ah
Includes
(2) CORE 18V 4 Ah Batteries, 18V Charger, Belt Clip, Carrying Bag, GCY42 Connectivity Module, GDS18V-230C 18V 3/8 in Impact Wrench with Friction Ring
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS18V-230CB24
Zoro #
G615854941
UPC #
0000346818222
Country of Origin
Malaysia

Dimensions

Drive Size
3/8 in
Overall Length
5 11/16 in

Details

Voltage
18 V DC
Battery Capacity
4.0Ah
Includes
(2) CORE 18V 4 Ah Batteries, 18V Charger, Belt Clip, Carrying Bag, GCY42 Connectivity Module, GDS18V-230C 18V 3/8 in Impact Wrench with Friction Ring
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
230 ft-lb
Number of Speed Settings
3
Retainer Type
Friction Ring
Tool Weight
2.7 lb
Impact Rated
Impact Rated
Wireless Tool Tracking
Yes
Breakaway Torque
400 ft-lb
Features
3/8 in Anvil with Friction Ring to Allows for Fast Socket Changes and a More Secure Fit, Auto Bolt Release to Stops Rotation When There is No Load on the Tool to Help Prevent Dropping Bolts and Nuts During Removal, Auto Stop to Shuts the Tool Off When Screw Head is Flush with the Workpiece to Help Prevent Overdriving Making Repetitive Driving Easier and More Consistent, Belt Clip to for Secure Hold and Portability on the Jobsite, Compact Head Length to Delivers High Power to Size Ratio for use in Tight Spaces, Efficient Motor to Delivers upto 230 ft-lb of Fastening Torque and 400 ft-lb of Max Breakaway Torque, Onboard User Interface to Provides Speed to Setting Control and Tool to Status Feedback, Powerful, Three Speed/Torque Settings to for Greater Control, Two Preset Modes to Make Repetitive Driving Easier and More Consistent
Standards
CSAus
Motor Type
Brushless
Includes Case
Case Included
Number of Chargers Included
1
No Load Speed
2,800 RPM
Torque - Maximum
230 ft-lb
Product Badging
Autostop
Speed Control
Variable
Battery Chemistry
Li-Ion
Built-In Light Type
Individual Light(s)
Tool Style
Compact
Charger Manufacturing Model Number
GAL18V-40
Battery Manufacturing Model Number
CORE18V
Drive Shape
Square

Description

Impact Wrench

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.