IN-CEILING MOUNT KIT
Mfr # NDA-5070-IC
Zoro # G421703426
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Bosch - Doom Cameras (Flexidome Indoor 5100i, Indoor 5100 IR, Outdoor 5100i, Outdoor 5100i IR).
Color
Signal White
Device Supported
Security Camera Dome
Height
3.15 in
Material
Cold-rolled Steel (CRS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NDA-5070-IC
Zoro #
G421703426
UPC #
198122842742
Country of Origin
China
Dimensions
Height
3.15 in
Details
Compatible With
Bosch - Doom Cameras (Flexidome Indoor 5100i, Indoor 5100 IR, Outdoor 5100i, Outdoor 5100i IR).
Color
Signal White
Device Supported
Security Camera Dome
Item
Ceiling Mount
Material
Cold-rolled Steel (CRS)
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.