Bosch
In Clic-ChangeIn No6 Self-Centering
- Zoro #: G3134577
- Mfr #: CC2253
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Hex Shank Drill Bit
- Drill Bit Material: High Speed Steel
- Drill Bit Size: #6
- Drilling Depth: 2-1/2"
- Drill Bit Finish: Black Oxide
- Overall Length: 4 3/4 in
- Shank Shape: Hex
$14.50
Subtotal: $14.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bosch #CC2253 Specifications
- Zoro #: G3134577
- Mfr #: CC2253
- UPC #: 000346314991
- Promotion Restriction: Not eligible for promotion
- Item: Hex Shank Drill Bit
- Drill Bit Material: High Speed Steel
- Drill Bit Size: #6
- Drilling Depth: 2-1/2"
- Drill Bit Finish: Black Oxide
- Overall Length: 4 3/4 in
- Shank Shape: Hex
- Shank Dia.: 1/4"
- Impact Rated: No
- Drill Size: 1/4"
- Shank Size: 1/4"
- Drill Bit Point Angle: 135 Degrees
- Type: Twist
- Decimal Equivalent: 0.204
- Drill Bit Dimension Type: Wire
- Point Type: #6
- Fits: 3/8" and 1/2" Drills
- Impact Rating: No
- Material - Machining: High Speed Steel
- Finish - Machining: Black Oxide
- Shank Type - Machining: Hex
- Shank Hex Size: 1/4 in
- Drill Bit Point Type: Split Point
- Cutting Direction: Right Hand
- Measurement System: Fractional Inch
- Standards: Not Rated
- Country of Origin (subject to change): China
Description
Hex Shank Drill Bit, #6, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide
Reviews of Bosch #CC2253
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BOSCH Impact Drill Bit, 5/32" Size, 3-1/8" L BL4137IM
- BOSCH Impact Drill Bit, 11/64" Size, 3-1/4" L TI4138IM
- BOSCH Impact Drill Bit, 7/16" Size, 5-1/2" L TI4155IM
- BOSCH Impact Drill Bit, 7/64" Size, 2-5/8" L TI4134IM
- BOSCH Impact Drill Bit, 5/16" Size, 4-1/2" L BL4147IM
- BOSCH Impact Drill Bit, 5/32" Size, 3-1/8" L BL2137IM
- TITEX High Performance Drills, 0.3437 inch diameter, 3 xDc, Carbide, no cool DC160-03-08.731A0-WJ30ET
- HANSON 15/32" Split Point Drill Bit 3019030B
- HANSON Turbomax® HSS Fractional Straight Shank Drill Bit 21/64" 73321
- TITEX High Performance Drills, 0.7087 inch diameter, 3 xDc, Carbide, no cool DC160-03-18.000F0-WJ30ET
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #8 C89473
- Bosch Drill Bits