Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1974700
Zoro # G3629622
original price:
$16.99
2% off
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.30mm
- Tap Thread Size M12-1.50
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1974700
- Zoro # G3629622
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.30mm |
Tap Thread Size | M12-1.50 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Thread Length | 42.00mm |
Pitch Diameter Limit | D11 |
Thread Size | M12x1.5 |
75% Thread Drill Size | 10.50 mm |
65% Thread Drill Size | 27/64 in |
Square Size | 6.98 mm |
Tap Length Standard | ANSI |
55% Thread Drill Size | 10.90 mm |
Shank Length | 39.00 mm |
Size | M12 |
Details
Description
Straight Flute Tap, Thread Size M12x1.5, Metric Fine, Bottoming, Overall Length 85.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 26.00 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit D6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Double Ended Detachable Nut Driver (DWADEND38716)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points (8430)
- PROTO 3/4 in Drive Impact Socket 28 mm Size, Standard Socket, black oxide (J07528MT)
- ENM Tach/Hour Meter, 2.64" L, 1.38" W (PT18A0)
- OSG Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC (1734400)
- OSG Straight Flute Hand Tap, Taper, 4 (1122400)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12801100)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1121201)
- OSG Straight Flute Hand Tap, Plug, 4 (1971300)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1122500)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2493803)
- Osg Taps