Zoro Homepage
This item is Discontinued.
No Product Image Available

In Clic-ChangeIn No8 Self-Centering (Discontinued)

  • Mfr # CC2255
  • Zoro # G3134586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2255
Zoro #
G3134586
UPC #
000346315004
Country of Origin
China

Dimensions

Drill Bit Size
#8
Drilling Depth
2-1/2"
Shank Dia.
1/4"
Overall Length
4 3/4 in
Drill Bit Dimension Type
Fractional Inch
Drill Size
1/4"
Shank Size
1/4"

Details

Item
Self Centering Drill Bit
Drill Bit Material
High Speed Steel
Drill Bit Finish
Black Oxide
Shank Shape
Hex
Decimal Equivalent
0.2500 in
Impact Rated
No
Point Type
Four Facet
Drill Bit Point Angle
135 Degrees
Type
Twist
Fits
3/8" and 1/2" Drills
Shank Type - Machining
Hex
Finish - Machining
Black Oxide

Description

Self Centering Drill Bit, #8, Drill Bit Point Angle 135 Degrees , Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.