Insert Bit, No 1, PK2

  • Mfr # P1102
  • Zoro # G3533586
product price: 
$
1.55
/pk of 2, $0.78/ea
Sold in multiples of 10 pks for $15.50
Zoro's best price: not eligible for any other offers or promotions

Key Features

SAE or Metric
SAE, Metric
Point Size
#1
Impact Rated
Not Impact Rated
Fastening Tool Item
Socket Bit
Head Style
Phillips
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1102
Zoro #
G3533586
UPC #
346319217
Country of Origin
China

Dimensions

Point Size
#1

Details

Item
Insert Bit
Bit Style
Phillips
SAE or Metric
SAE, Metric
Impact Rated
Not Impact Rated
Fastening Tool Item
Socket Bit
Head Style
Phillips

Description

Insert Bit, Bit Style Phillips, Impact Rated Not Impact Rated, Package Quantity 2

Ratings & reviews