InsertBit, L:1", BitSize:PH3
- Mfr # J60054
- Zoro # G100456186
product price:Â
$
1.25
/ea
Key Features
Bit Style
Phillips
Overall Bit Length
1.3 in
Material
S2 Steel
Handle Type
Quad- Lobe
Ratcheting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J60054
- Zoro #
- G100456186
- UPC #
- 0662679163679
- Country of Origin
- United States
- Item
- Insert Bit
- Bit Style
- Phillips
- Material
- S2 Steel
- Handle Type
- Quad- Lobe
- Ratcheting
- No
- Fastening Tool Item
- Insert Bit
- Drive Type
- Phillips
- Handle Material
- Nylon
- Shell Material
- S2 Steel
- For Tool Type
- Impact
- Includes Bit Holder
- Bit Holder Not Included
- Compatible Product Type
- Impact Driver
- Shank Shape
- Hex
- Head Style
- Phillips
- Finish
- Black Oxide
- Impact Rated
- Impact Rated
- Measurement System
- Imperial
- Tip Type
- Standard
- Product Type
- Insert Bit
- Series
- Proto
- Traction Material
- S2 Steel
Dimensions
- Overall Bit Length
- 1.3 in
- Head Size
- 1/4 in
- Overall Length
- 1 in
- Shank Size
- 5/16 in
- Bit Industry Size
- PH3
- Length
- 1 in
Description
Insert Bit, Finish Black Oxide, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.