Insert Bit, No 2, PK5
Mfr # CCP2205
Zoro # G3533385
product price: $7.15
/pk 5, $1.43/eaSold in multiples of 3 for $21.45
Key Features
Bit Style
Phillips
SAE or Metric
SAE, Metric
Impact Rated
Not Impact Rated
Point Size
#2
Fastening Tool Item
Socket Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCP2205
Zoro #
G3533385
UPC #
346319200
Country of Origin
China
Dimensions
Point Size
#2
Details
Item
Insert Bit
Bit Style
Phillips
SAE or Metric
SAE, Metric
Impact Rated
Not Impact Rated
Fastening Tool Item
Socket Bit
Head Style
Phillips
Description
Insert Bit, Bit Style Phillips, Impact Rated Not Impact Rated, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.