Zoro Homepage
This item is Discontinued.
Bosch IP Camera, 0.05 lux, Varifocal, 7.2W, Color NIN-932-V03IP

IP Camera, 0.05 lux, Varifocal, 7.2W, Color (Discontinued)

  • Mfr # NIN-932-V03IP
  • Zoro # G2028087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIN-932-V03IP
Zoro #
G2028087
UPC #
800549697194
Country of Origin
Portugal

Dimensions

Focal Length
3.00 to 9.00mm
Height
5 9/16 in
Depth
6 15/64 in
Width
6 15/64 in

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance, Includes Intelligent Video Analysis, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.