Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bosch IP Camera, 12W, 0.0057 lux, 9.00 to 40.00mm NDN-733V09-P

IP Camera, 12W, 0.0057 lux, 9.00 to 40.00mm (Discontinued)

  • Mfr # NDN-733V09-P
  • Zoro # G2028531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDN-733V09-P
Zoro #
G2028531
UPC #
800549694742
Country of Origin
Portugal

Dimensions

Width
8 13/64 in
Height
5 61/64 in
Depth
8 13/64 in
Focal Length
9.00 to 40.00mm

Details

Item
IP Camera
For Use With
Video Surveillance
HD Resolution
720p
Includes
Motion+ Analysis
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC
Line Resolution
1 MP
Min. Light Level
0.0057 lux
Power Consumption
12W
Camera Body Color
White
Illumination
No
Luminance Factor
0.0057 lux
Pixels
1280 x 720
Operating Temp. Range
-58 Degrees to 122 Degrees F
IP Rating
IP67
Mount
Surface
S/N Ratio
50dB
Indoor / Outdoor
Outdoor
Power Supply
Not Included
Standards
UL Listed, CE
Day/Night Capable
Day/Night

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance, Includes Motion+ Analysis, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.