Zoro Homepage
This item is Discontinued.
Bosch IP Camera, 2.10mm, 4.5W, 0.15 lux, Fixed NIN-70122-F1S

IP Camera, 2.10mm, 4.5W, 0.15 lux, Fixed (Discontinued)

  • Mfr # NIN-70122-F1S
  • Zoro # G2028251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIN-70122-F1S
Zoro #
G2028251
UPC #
800549791601
Country of Origin
Portugal

Dimensions

Focal Length
2.10 mm
Depth
6 15/64 in
Height
1 5/16 in
Width
6 15/64 in
Overall Height
1 3/8 in
Overall Diameter
6 1/4 in
Maximum Focal Length
2.1 mm

Description

IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.1 mm, Resolution 12MP, Maximum Viewing Angle 180 Degrees , Image Sensor 1/2.3 CMOS, Body Color White, Color Display Color, Features Discreet and Aesthetic, Easy Twist-Click Installation, For Use With Video Surveillance Systems, Includes Motion+ Analysis, Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Maximum Operating Temperature 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.