Zoro Homepage
This item is Discontinued.
Bosch IP Camera, 27W, Surface, 0.043 lux VEZ-221-ICCEIVA

IP Camera, 27W, Surface, 0.043 lux (Discontinued)

  • Mfr # VEZ-221-ICCEIVA
  • Zoro # G2026845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEZ-221-ICCEIVA
Zoro #
G2026845
UPC #
800549300391
Country of Origin
China

Dimensions

Height
4 5/8 in
Focal Length
4.20 to 42.00mm
Depth
6 1/32 in
Width
6 1/32 in

Details

For Use With
Video Surveillance
Item
IP Camera
Includes
Clear Dome Cover
HD Resolution
480p
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
24V AC
Line Resolution
480
Min. Light Level
0.043 lux
Power Consumption
27W
Operating Temp. Range
14 Degrees to 104 Degrees F
Camera Body Color
Black
S/N Ratio
50dB
Luminance Factor
0.043 lux
Power Supply
Not Included
Indoor / Outdoor
Indoor
Pixels
704 x 480
Illumination
No
Mount
Surface
Standards
UL Listed, CE
Day/Night Capable
Day/Night

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance, Includes Clear Dome Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.